Shop All Push Button Switches
Alcoswitch
164EL11=RND MOM ILL PB INO&INC
Mfr # 164EL11
Zoro # G600965881
product price: $44.19
/ea
Sold in multiples of 2 for $88.38
$88.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
- Mounting Type Panel
- Panel Cutout Size (mm) 16 (Diameter)
- Type of Contact 1 NO & 1 NC
- Low Profile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # 164EL11
- Zoro # G600965881
- Country of Origin United States
- Category Push Button Switches
Dimensions
Panel Cutout Size (mm) | 16 (Diameter) |
Button Width | 15 mm [ .59 in ] |
Details
For Use With | Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps. |
Mounting Type | Panel |
Type of Contact | 1 NO & 1 NC |
Low Profile | No |
Voltage Rating (VDC) | 20, 24 |
Operating Function | Momentary |
Oil-Tight | No |
Mounting Angle | Vertical |
Actuator Style | Round |
Dust Proof | No |
Contact Base Material | Copper Alloy |
Switch Type | Pushbutton |
Tactile | Yes |
Seal Type | IP65 |
Product Type | Switch |
Snap Action | With |
Process Sealed | No |
Number of Actuators | Single |
Ganged | No |
Contact Current Rating (A) | 5 |
Contact Plating | Gold |
Illuminated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2AB)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- POWERAMP Push Buttons, Push Button, Yellow (0961-0404)
- Alcoswitch Push Buttons & Indicators