Shop All Lab Cleaners & Detergents
Alconox
Detergent, 4 lb., PK9
Mfr # 1404
Zoro # G5160452
original price:
$405.82
13% off
new price: $352.99
/pk 9, $39.22/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 lb
- Fragrance Unscented
- Container Type Dispenser Box
- pH 11.5 pH
- RTU Yield per Container 450 Gallons of 1% Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 1404
- Zoro # G5160452
- UPC # 660483140497
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 4 lb |
Container Size | 4 lb |
Details
Item | Detergent |
Fragrance | Unscented |
Container Type | Dispenser Box |
pH | 11.5 pH |
RTU Yield per Container | 450 Gallons of 1% Solution |
For Use On | Hard Surfaces |
Recommended Dilution | 1:200 |
Flash Point | None |
Color | White |
Contains | Surfactants and Builders |
Standards | USDA |
Product Type | Detergent |
VOC Content Weight Percentage | 0% |
Compatible Material | Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Product Form | Powder |
Maximum pH Level | 11.5 pH |
Compatible Product Type | Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses |
Active Ingredients | Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate |
Description
Detergent, Container Size 4 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Detergent, 4 lb. (1104-1)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- ALCONOX Detergent, 1 gal. (2001-1)
- ALCONOX Detergent, 1 gal. (1701-1)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- Alconox Lab Cleaners & Detergents