Shop All Lab Cleaners & Detergents
Alconox
Detergent, 25 lb.
Mfr # 2225
Zoro # G5160294
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 lb
- Fragrance Unscented
- Color White
- Container Type Dispenser Box
- Recommended Dilution 1:200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 2225
- Zoro # G5160294
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 25 lb |
Container Size | 25 lb |
Details
Item | Detergent |
Fragrance | Unscented |
Color | White |
Container Type | Dispenser Box |
Recommended Dilution | 1:200 |
For Use On | Hard Surfaces |
Flash Point | None |
RTU Yield per Container | 320 Gallons of 1% Solution |
Contains | Surfactants and Builders |
pH | 11.5 pH |
Standards | FDA, USDA |
Product Type | Detergent |
Compatible Material | Cement, Ceramics, Glass, Metal, Plastic, PTFE, Stainless Steel |
Product Form | Powder |
Active Ingredients | Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA |
Maximum pH Level | 11.5 pH |
VOC Content Weight Percentage | 0% |
Compatible Product Type | Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Metal Castings, Optical Components, Pharmaceutical Apparatus, Phosphate Sensitive Lab Equipment, Plate Glass, Tanks and Reactors, Tissue Culture Ware, Water Testing Labware |
Description
Detergent, Container Size 25 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- HUMBOLDT Sodium Hydroxide (5ZPY0)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Detergent, 1 gal. (1701-1)
- ALCONOX Citranox, 1 gal (114021)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- ALCONOX Detergent 8, 1 gal (114019)
- Alconox Lab Cleaners & Detergents