Shop All Lab Cleaners & Detergents
This Product is Discontinued
Alconox
Detergent, 1 qt. (Discontinued)
Mfr # 1632-1
Zoro # G5184697
This Product is Discontinued
Key Features
- Size 1 qt
- Fragrance Unscented
- Flash Point None
- For Use On Hard Surfaces
- RTU Yield per Container 50 Gallons of 0.5% Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 1632-1
- Zoro # G5184697
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Detergent |
Fragrance | Unscented |
Flash Point | None |
For Use On | Hard Surfaces |
RTU Yield per Container | 50 Gallons of 0.5% Solution |
pH | 12 pH |
Contains | Bleach and Builders, Potassium Hydroxide |
Recommended Dilution | 1:200 |
Color | Clear |
Container Type | Bottle |
Standards | USDA |
Product Type | Detergent |
Maximum pH Level | 12.4 pH |
Active Ingredients | Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution |
VOC Content Weight Percentage | 0% |
Compatible Product Type | Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Labware, Metal Castings, Optical Components, Pharmaceutical Apparatus, Plate Glass, Tanks and Reactors, Tissue Culture Ware |
Product Form | Liquid |
Compatible Material | Cement, Ceramics, Glass, Plastic, Stainless Steel |
Description
Detergent, Container Size 1 qt, Product Form Liquid, Maximum pH Level 12.4 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution, Recommended Dilution 1:200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.