Shop All Lab Cleaners & Detergents
Alconox
Detergent, 1 gal., PK4
Mfr # 1201
Zoro # G5160461
product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- pH 8.5 pH
- Recommended Dilution 1:100
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 1201
- Zoro # G5160461
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Unscented |
pH | 8.5 pH |
Recommended Dilution | 1:100 |
Color | Yellow |
For Use On | Hard Surfaces |
Container Type | Bottle |
RTU Yield per Container | 400 Gallons of 1% Solution |
Flash Point | None |
Contains | Surfactants and Builders |
Standards | USDA |
Product Type | Detergent |
Maximum pH Level | 9.5 pH |
Compatible Product Type | Catheters, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Medical Devices, Metal Castings, Optical Parts, Personal Protective Equipment, Pharmaceutical Apparatus, Pipes, Sampling Apparatus, Tanks and Reactors, Tissue Culture Ware, Tubing, Vacuum Equipment, Wine Glasses |
VOC Content Weight Percentage | 0% |
Compatible Material | Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc |
Active Ingredients | Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate |
Product Form | Liquid |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- OHAUS Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity (Ohaus-SPX123)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 293mm, PK25 (NY5029325)
- ALCONOX Detergent, 4 lb. (1304-1)
- ALCONOX Alcotabs, 100 TAB (114014)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Citranox, 1 gal (114021)
- ALCONOX Detergent, 4 lb. (1404-1)
- ALCONOX Tergajet, 4 LB (114015)
- ALCONOX Detergent, 1 gal. (1801-1)
- Alconox Lab Cleaners & Detergents