Shop All Lab Cleaners & Detergents
Alconox
Detergent, 1 gal.
Mfr # 1701-1
Zoro # G5184672
product price: $164.99
/ea
Sold in multiples of 4 for $659.96
Free Shipping & Returns
$659.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- Flash Point 93 Degrees C
- Contains Amines and Glycol Ethers, Surfactants
- Recommended Dilution 3:100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 1701-1
- Zoro # G5184672
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Unscented |
Flash Point | 93 Degrees C |
Contains | Amines and Glycol Ethers, Surfactants |
Recommended Dilution | 3:100 |
RTU Yield per Container | 50 Gallons of 2% Solution |
For Use On | Hard Surfaces |
Container Type | Bottle |
VOC Content | 3.35 lbs/gal and less than 50 g/L at up to 5% use |
Color | Clear |
pH | 11 pH |
Standards | FDA |
Product Type | Detergent |
Product Form | Liquid |
VOC Content Weight Percentage | 0% |
Maximum pH Level | 11 pH |
VOC Content Weight | 401.42 g/L |
Active Ingredients | 1-Aminopropan-2-ol, 2-Butoxyethanol |
Compatible Product Type | Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware |
Compatible Material | Aluminum, Ceramics, Copper, Glass, Gold, Metal, Plastic, Silver, Stainless Steel |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients 1-Aminopropan-2-ol, 2-Butoxyethanol, Recommended Dilution 3:100, Compatible Product Type Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- ALCONOX Detergent, 4 lb. (1104-1)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Detergent, 100 Tablets (1500-1)
- ALCONOX Solujet, 1 GAL (114020)
- ALCONOX Detergent, 4 lb. (1404-1)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Detergent, 1 gal. (2001-1)
- Alconox Lab Cleaners & Detergents