Shop All Lab Cleaners & Detergents
Alconox
Detergent, 1 gal.
Mfr # 1601-1
Zoro # G5184514
product price: $83.39
/ea
Sold in multiples of 4 for $333.56
Free Shipping & Returns
$333.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- Container Type Bottle
- For Use On Hard Surfaces
- Contains Bleach and Builders, Potassium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alconox
- MFR # 1601-1
- Zoro # G5184514
- UPC # 660483160143
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Unscented |
Container Type | Bottle |
For Use On | Hard Surfaces |
Contains | Bleach and Builders, Potassium Hydroxide |
Color | Clear |
Flash Point | None |
pH | 12 pH |
RTU Yield per Container | 200 Gallons of 0.5% Solution |
Recommended Dilution | 1:200 |
Standards | USDA |
Product Type | Detergent |
Compatible Product Type | Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Labware, Metal Castings, Optical Components, Pharmaceutical Apparatus, Plate Glass, Tanks and Reactors, Tissue Culture Ware |
VOC Content Weight Percentage | 0% |
Maximum pH Level | 12.4 pH |
Compatible Material | Cement, Ceramics, Glass, Plastic, Stainless Steel |
Active Ingredients | Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution |
Product Form | Liquid |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 12.4 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution, Recommended Dilution 1:200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- ALCONOX Tergajet, 4 LB (114015)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Powder Detergent, 4 LB (114010)
- ALCONOX Detergent, 25 lb. (1425)
- ALCONOX Detergent, 1 gal. (2101-1)
- Alconox Lab Cleaners & Detergents