Shop All Lab Cleaners & Detergents
Alconox
Detergent, 1 gal.
Mfr # 1201-1
Zoro # G5160565
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- Color Yellow
- Contains Surfactants and Builders
- For Use On Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alconox
- MFR # 1201-1
- Zoro # G5160565
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Unscented |
Color | Yellow |
Contains | Surfactants and Builders |
For Use On | Hard Surfaces |
Flash Point | None |
Container Type | Bottle |
RTU Yield per Container | 100 Gallons of 1% Solution |
pH | 8.5 pH |
Recommended Dilution | 1:100 |
Standards | USDA |
Product Type | Detergent |
Compatible Material | Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc |
Product Form | Liquid |
Maximum pH Level | 8.5 pH |
Compatible Product Type | Catheters, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Medical Devices, Metal Castings, Optical Parts, Personal Protective Equipment, Pharmaceutical Apparatus, Pipes, Sampling Apparatus, Tanks and Reactors, Tissue Culture Ware, Tubing, Vacuum Equipment, Wine Glasses |
Active Ingredients | Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate |
VOC Content Weight Percentage | 0% |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 8.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- QUINCY LAB Analog Oven, 1000W (20AF)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- BEING SCIENTIFIC Incubator (BIF-55)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Detergent, 1 gal. (1801-1)
- ALCONOX Detergent, 1 gal. (1601-1)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 4 lb. (1404-1)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- Alconox Lab Cleaners & Detergents