Shop All Automotive Wheels & Hubs
This Product is Discontinued
Alcoa
Front Hub Cover, 33mm, Chrome (Discontinued)
Mfr # 086100B
Zoro # G4635757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Chrome
- Type 33mm
- For Use With Trucks
- Material Plastic
- Includes Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoa
- MFR # 086100B
- Zoro # G4635757
- Country of Origin Taiwan, Province of China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in, 22.5 in, 24.5 in |
Bolt Circle Diameter | 285 mm |
Details
Color | Chrome |
Type | 33mm |
Item | Front Hub Cover |
For Use With | Trucks |
Material | Plastic |
Includes | Tool |
Number of Lugs | 10 |
Vehicle Type | Truck |
Finish | Chrome |
Description
Front Hub Cover, Material Plastic, Finish Chrome, For Wheel Diameter 19.5 in, 22.5 in, 24.5 in, Bolt Circle Diameter 285 mm, Includes Tool, Number of Lugs 10, Vehicle Type Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- ECCO SAFETY GROUP ELECTRO-MECHANICAL ACTUATION SWITCH: METAL HOUSING, (FIELD SELECTABLE OPEN OR CL (SW15)
- BLUE OX 15-18 EDGE SPT(INC ACC/SHUTTERS)(NO 2.0L ECOBOOST); 16-18 MKX(INC ECOB (BX2673)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7612 (7612)
- PHOENIX SIMULATOR PART FRONT WHEEL LINER 17IN 8LUG 5HH CUSTOM LINER (PD1703FWL)
- DORMAN 16 X 7 In Steel Wheel, 939-131 (939-131)
- SYNERGY HUB CENTRIC WHEEL SPACERS - 5X4.5 - 1.25IN WIDTH, 1/2-20 UNF STUD SIZE (4111-5-45-H)
- MTD Wheel Asm-8 X 2 (634-04659)
- TIMKEN Wheel Seal - Front Inner, 9150S (9150S)
- GMB Wheel Hub, 770-0058 (770-0058)
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- Alcoa Automotive Wheels & Hubs