Shop All Wheelchair Accessories
Alco
Vinyl Seat Upholstery, 24"W, 10 Hole, Black
Mfr # 64832-A3
Zoro # G6598039
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes Attaching Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 64832-A3
- Zoro # G6598039
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Seat Upholstery, 24" W, 10 Hole, Black |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | Attaching Hardware |
Description
Item Vinyl Seat Upholstery, 24 In. W, 10 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Bed Control, HD2, For Med-Mizer, 8-Pin RJ45 (BCAB603)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- ALCO Fork Stem Bearing (78457)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- Alco Wheelchair Accessories