Shop All Wheelchair Accessories
Alco
Vinyl Seat Upholstery, 22" W, 8 Hole, Black
Mfr # 782-A3
Zoro # G6597987
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Includes Attaching Hardware
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alco
- MFR # 782-A3
- Zoro # G6597987
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Seat Upholstery, 22" W, 8 Hole, Black |
For Use With | Wheelchairs |
Includes | Attaching Hardware |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Description
Item Vinyl Seat Upholstery, 22 In. W, 8 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- ALCO Fork Stem Bearing (78457)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- ALCO Wheel Brake, PR (65861)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- ALCO Front Wheel Bearing (259F)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- PRIDE MOBILITY Power Chair Off-Board Battery Charger (ELE2000091)
- Alco Wheelchair Accessories