Shop All Wheelchair Accessories
Alco
Vinyl Seat Upholstery, 20" W, 10 Hole, Navy
Mfr # 64830-A4
Zoro # G6598011
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Includes Attaching Hardware
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alco
- MFR # 64830-A4
- Zoro # G6598011
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Seat Upholstery, 20" W, 10 Hole, Navy |
For Use With | Wheelchairs |
Includes | Attaching Hardware |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Description
Item Vinyl Seat Upholstery, 20 In. W, 10 Hole, Navy, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES Huggies Little Movers Diapers Size 3 Convenience Pack, PK126 (10517)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3040)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- ALCO Wheel Brake, PR (65861)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- ALCO Front Wheel Bearing (2970)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- ALCO End Cap, Black (78512)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- Alco Wheelchair Accessories