Shop All Wheelchair Accessories
Alco
Vinyl Flared Back UPH, 22 W, 8 Hole, Black
Mfr # 74539-A3
Zoro # G6598048
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Includes Attaching Hardware
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alco
- MFR # 74539-A3
- Zoro # G6598048
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Flared Back Upholstery, 22 W, 8 Hole, Black |
For Use With | Wheelchairs |
Includes | Attaching Hardware |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Description
Item Vinyl Flared Back Upholstery, 22 W, 8 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- ALCO Fork Stem Bearing (78457)
- ALCO End Cap, Black (78512)
- ALCO Vinyl Seat Upholstery, 20" W, 10 Hole, Navy (64830-A4)
- ALCO Front Wheel Bearing (259F)
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- GRANNY JO PRODUCTS Granny Jo Products 1205 Rear Hanging Wheelchair Bag Navy (1205)
- Alco Wheelchair Accessories