Shop All Wheelchair Accessories
Alco
Vinyl Back Upholstery, 22" W, 8 Hole, Black
Mfr # 766-A3
Zoro # G6597923
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes Attaching Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 766-A3
- Zoro # G6597923
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Back Upholstery, 22" W, 8 Hole, Black |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | Attaching Hardware |
Description
Item Vinyl Back Upholstery, 22 In. W, 8 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Upright Walker (MOB1033BLK)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- DOVE Lotion Gallon, 3PK (HA-DOV-034)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- ALCO Vinyl Seat Upholstery, 20" W, 10 Hole, Navy (64830-A4)
- ALCO Fork Stem Bearing (256)
- ALCO Leg Rest Handle Release, Left (78479L)
- ALCO Leg Rest Handle Release, Right (78479R)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- Alco Wheelchair Accessories