Shop All Wheelchair Accessories
Alco
Vinyl Back Upholstery, 20" W, 8 Hole, Navy
Mfr # 765-A4
Zoro # G6597932
original price:
$63.65
14% off
new price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes Attaching Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 765-A4
- Zoro # G6597932
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Back Upholstery, 20" W, 8 Hole, Navy |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | Attaching Hardware |
Description
Item Vinyl Back Upholstery, 20 In. W, 8 Hole, Navy, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- MEDLINE INDUSTRIES, INC Medline® Biohazard Patient Room Sharps Containers, Red, 5 Quart, 20/Case (MDS705153)
- ALCO Front Wheel Bearing (259F)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- ALCO Leg Rest Handle Release, Left (78479L)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- ALCO Front Wheel Bearing (78460)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- Alco Wheelchair Accessories