Shop All Wheelchair Accessories
Alco
Vinyl Back Upholstery, 18" W, 8 Hole, Black
Mfr # 763-A3
Zoro # G6597941
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Includes Attaching Hardware
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 763-A3
- Zoro # G6597941
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Back Upholstery, 18" W, 8 Hole, Black |
For Use With | Wheelchairs |
Includes | Attaching Hardware |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Description
Item Vinyl Back Upholstery, 18 In. W, 8 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental crown Splitter Elevators 4mm Straight (A2Z-ZR829)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker (462004HSE)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- ALCO Fork Stem Bearing (78457)
- ALCO Front Wheel Bearing (2970)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- ALCO Calf Pad Plate, Black (457)
- ALCO Foot Rest, PR (70043)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- KARMAN HEALTHCARE Karman Healthcare SB99-48 Seat Belt Auto Style With Push Button To Release and Easy To Adjust (SB99-48)
- Alco Wheelchair Accessories