Shop All Wheelchair Accessories
Alco
Rear Wheel, 24", 7/16" Bearing
Mfr # 78475
Zoro # G6605337
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes Hand Rim, Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 78475
- Zoro # G6605337
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Rear Wheel, 24", 7/16" Bearing |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | Hand Rim, Wheel |
Description
Item Rear Wheel, 24 In., 7/16 In. Bearing, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Hand Rim, Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- ALCO Leg Rest Handle Release, Left (78479L)
- ALCO Rear Wheel Bearing (54878)
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- Alco Wheelchair Accessories