Shop All Wheelchair Accessories
Alco
Rear Wheel, 24", 5/8" Bearing
Mfr # 78472
Zoro # G6605361
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes Hand Rim, Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 78472
- Zoro # G6605361
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Rear Wheel, 24", 5/8" Bearing |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | Hand Rim, Wheel |
Description
Item Rear Wheel, 24 In., 5/8 In. Bearing, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Hand Rim, Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ALCO Leg Rest Ratchet Kit (79003)
- ALCO Front Wheel Bearing (78460)
- ALCO Front Wheel Bearing (2970)
- OGALLALA COMFORT CO Comfort Company CU-SV-1618 Curve Wheelchair Cushion with Stretch-Air Cover (CU-SV-1618)
- Alco Wheelchair Accessories