Shop All Arm, Back, and Foot Rests
Alco
Embossed Kit
Mfr # 12-A3
Zoro # G7760475
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- For Use With Wheelchairs
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
- Includes 18 in x 16 in Seat, 18 in x 18 in Back, Arm Pads
- Product Type Embossed Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alco
- MFR # 12-A3
- Zoro # G7760475
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18" |
Details
Item | Upholstery Kits |
For Use With | Wheelchairs |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Includes | 18 in x 16 in Seat, 18 in x 18 in Back, Arm Pads |
Product Type | Embossed Kit |
Description
Item Embossed Kit, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes 18 in x 16 in Seat, 18 in x 18 in Back, Arm Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- RUGGIES Reusable Rug Grippers (RU011132)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- Alco Arm, Back, and Foot Rests