Alcatel HOCU-44 Universal Air Vent Magnetic Car Mount Holder with Secure Twist Lock & Rotatable Joint for Cell Phone & Mini Tablet
Mfr # HOCU-44
Zoro # G303969896
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcatel
- MFR # HOCU-44
- Zoro # G303969896
- UPC # 885926340474
- Country of Origin China
- Category Device Holders & Mounts
Description
Universal Air Vent Magnetic Car Mount Holder with Secure Twist Lock & Rotatable Joint for Cell Phone & Mini Tablet
Universal Twist-lock Air vent Magnetic Car Mount Holder, for Cell Phones and Mini Tablets with Fast Swift-snap Technology Twist Lock. This Air vent universal smartphone magnetic car mount holder is 10 times easier to use than any other magnetic car mount holder due to its simple and complementary design. It has a sturdy rubber base and a powerful magnetic head for holding smartphones.
The reinforced magnetic holder of this mount is what sets it apart from other mounts. This Universal magnetic holder produces an intensive force of attraction that will hold any smartphone. Including Android, Apple, Blackberry and Microsoft devices.
Swivel Mount: Rotate your smartphone and swivel your display as your need. The base of the mount remains fixed into the air vent of your car and does not move, no matter how much swiveling or rotation you do. This guarantees that your smartphone will always remain in your preferred position.
Features- This Twist lock is a unique design which you enter the mount into the Air vent and you can lock the mount it should not fall out
- Color: Black
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34810 (34810)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- ALCATEL Alcatel HOCU-36 Universal Dashboard Windshield Cell Phone Car Mount Phone Holder with Adjustable Extension Arm (HOCU-36)
- PREMIER MOBILE BY PREMIER ACCESSORY GROU GRAVITY VENT MOUNT (PGRAV01)
- BRACKETRON GPS Mount, Rotating, 12in. (PHW203BL)
- PYLE Suction Cup Mount, Armormount Design For (PSIC55)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- VIRTUAL Large Phone Mount Adjustable Motorcycle & Bicycle (VI621314)
- ENERGY SUSPENSION BODY MOUNT SET (4.4120G)
- Alcatel Automotive Interior Accessories