Shop All Abrasive Blaster Accessories
Alc
Window Underlay Roll, 24" X 120", PK10
Mfr # 40252
Zoro # G7771541
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With ALC Abrasive Blast Cabinets
- Size 24 in X 120 in
- Material Plastic
- Accessory Type Window Underlay Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40252
- Zoro # G7771541
- UPC # 746340035509
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 24 in X 120 in |
Overall Height | 120 in |
Overall Width | 24 in |
Overall Length | 120 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | ALC Abrasive Blast Cabinets |
Material | Plastic |
Item | Window Underlay Roll |
Accessory Type | Window Underlay Roll |
Description
Window Underlay Roll, Includes Not Applicable, Product Type Window Underlayment Roll, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Overall Dia. Not Applicable, Overall Length 120 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Material Plastic, Overall Height 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- GESSWEIN Rockwood Stick 1/8 In. Round (825-0005)
- NORTON ABRASIVES Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622194)
- ALC LED Light Kit, Metal, 30" x 11" x 3" Size (40429)
- ALC 5x6in Lens (40025)
- ALC Spot Adapter, 1/2" (40085)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC Nozzle Retainer Washer, 3 Pk (40196)
- ALC Soda Blast Conversion Kit (40416)
- ALC Pressure Nozzle Kit (40294)
- Alc Abrasive Blaster Accessories