Shop All Abrasive Blaster Accessories
Alc
Window Underlay
Mfr # 10357
Zoro # G4292416
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Windows
- For Use With 15E777
- Size 13.5 x 17 in
- Material Polystyrene
- Accessory Type Window Underlay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 10357
- Zoro # G4292416
- UPC # 746340004321
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 13.5 x 17 in |
Overall Length | 17 in |
Overall Height | 13 1/2 in |
Overall Width | 13 1/2 in |
Details
Blasting Accessory Grouping | Windows |
For Use With | 15E777 |
Item | Window Underlayment |
Material | Polystyrene |
Accessory Type | Window Underlay |
Description
Window Underlayment, Includes Not Applicable, Product Type Window Underlayment, Compatible with Grainger Part Number 15E777, 58LZ86, Overall Dia. Not Applicable, Overall Length 17 in, Overall Width 13 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40389, 42389, Material Polystyrene, Overall Height 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- ALC Spot Adapter, 1/2" (40085)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- ALC Ceramic Nozzle, 7 cfm, Pressure, 3/32" (40067)
- ALC Pressure Nozzle Kit (40294)
- ALC Gun Pressure Hose, Siphon, 4 ft. (11595)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- MARCO 1-1/2" ID Brass Tank Coupling - Oversized (10SB3X)
- Alc Abrasive Blaster Accessories