Shop All Abrasive Blaster Accessories
Alc
Steel Nozzle Silver, 15 cfm, Siphon, 1/4"
Mfr # 40051
Zoro # G6085523
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Steel Nozzle Silver,15 cfm,Siphon,1/4"
- Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40051
- Zoro # G6085523
- UPC # 746340033772
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Item | Steel Nozzle Silver,15 cfm,Siphon,1/4" |
Accessory Type | Steel Nozzle Silver,15 cfm,Siphon,1/4" |
Feed Type | Siphon |
Description
Steel Nozzle Silver,15 cfm,Siphon,1/4 In., Feed Type Siphon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- AMERICAN HAWK INDUSTRIAL 3/16" Ceramic Sandblast Nozzle Assembly for 101 Siphon Gun" (111)
- ALC Light Window Underlay Protector, PK5 (11697)
- ALC Ceramic Nozzle Kit (40060)
- ALC Ceramic Nozzle, 7 cfm, Siphon, 13/64" (40056)
- ALC LED Light Kit, Metal, 52" x 11" x 3" Size (40430)
- ALC Filter Bag, 26" dia., 50 Micron, Felt (40267SM)
- ALC Blast Hood w/ Bump Cap (40024)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- Alc Abrasive Blaster Accessories