Shop All Abrasive Blaster Accessories
Alc
Steel Nozzle Kit
Mfr # 40054
Zoro # G4314231
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With Blasting Gun
- Min. CFM @ 80 PSI 20 cfm
- Feed Type Siphon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40054
- Zoro # G4314231
- UPC # 746340400543
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/4 in |
Base Outer Diameter | 1/2 in |
Tip Outer Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Inner Diameter | 1/4 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | Blasting Gun |
Min. CFM @ 80 PSI | 20 cfm |
Feed Type | Siphon |
Material | Steel |
Item | Abrasive Blast Nozzle Kit |
Includes | Air Jet, Air Jet Washer, Wrench |
Shape | Tapered |
Air Flow - Maximum | 15 cfm |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Siphon, Material Steel, Shape Tapered, Inner Diameter 1/4 in, Tip Outer Diameter 3/8 in, Base Outer Diameter 1/2 in, Overall Length 1 1/2 in, Air Flow - Maximum 15 cfm, Includes Air Jet, Air Jet Washer, Wrench, Compatible with Manufacturer Model Number 11604, 11665, 11666, Compatible with Grainger Part Number 15E783, 15E787, 58LZ46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843788)
- WOODOWL Sharpening File (02390)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- ALC LED Light Kit, Metal, 30" x 11" x 3" Size (40429)
- ALC Pressure Nozzle Kit (40293)
- ALC Blasting Gloves, PR (40023)
- ALC Conversion Kit, Deadman System, 15 ft. (40179)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- ALC Filter Bag, 26" dia., 50 Micron, Felt (40267SM)
- ALC Sandblasting Gloves, 33" L x8" dia., PR (40250)
- Alc Abrasive Blaster Accessories