Shop All Abrasive Blaster Accessories
Alc
Steel Nozzle, Gold, 7 cfm, Siphon, 13/64"
Mfr # 40050
Zoro # G6085657
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Steel Nozzle,Gold,7 cfm,Siphon,13/64"
- Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40050
- Zoro # G6085657
- UPC # 746340033741
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Item | Steel Nozzle,Gold,7 cfm,Siphon,13/64" |
Accessory Type | Steel Nozzle,Gold,7 cfm,Siphon,13/64" |
Feed Type | Siphon |
Description
Steel Nozzle,Gold,7 cfm,Siphon,13/64 In., Feed Type Siphon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (11234)
- BRUSH RESEARCH MANUFACTURING 83N500 83 Series Tube Brush. .500" Dia., .010 Nylon, 1.5" Brush Part, 5" OAL, Cut For Power (83N500)
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60G, White (07660788261)
- ALC Blasting Basket (41909)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- ALC Blast Hose 1/2in ID x 10ft (40117)
- ALC Blast Hose 1/2in ID x20ft (40119)
- ALC Carbide Nozzle, 1/4 In. (40062)
- ALC Pressure Relief Valve, 125 psi (40229)
- MARCO #4 Supersonic 3/4" NPS Nozzle 1/4" (10AT4)
- Alc Abrasive Blaster Accessories