Shop All Abrasive Blaster Accessories
Alc
Steel Nozzle Black, 20 cfm, Siphon, /16"
Mfr # 40052
Zoro # G6085830
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Steel Nozzle Black,20 cfm,Siphon ,/16"
- Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alc
- MFR # 40052
- Zoro # G6085830
- UPC # 746340033802
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Item | Steel Nozzle Black,20 cfm,Siphon ,/16" |
Accessory Type | Steel Nozzle Black,20 cfm,Siphon ,/16" |
Feed Type | Siphon |
Description
Steel Nozzle Black,20 cfm,Siphon ,/16 In., Feed Type Siphon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- AJAX TOOL WORKS RETAINER QUICK CHANGE (AJA3300-9)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x7/64"x1", 4365rpm (66253306627)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 9" x 1/4" x 7/8 (08W900)
- ALC 3x5in Screen (40029)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- ALC Abrasive Strainer Fine (41908)
- ALC Deadman Valve, w/Nozzles, Sealing Blocks (40167)
- ALC Conversion Kit, Deadman System, 15 ft. (40179)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- LISLE AIR HOSE HOLDER MAGNETIC OR MOUNTED (LI49750)
- Alc Abrasive Blaster Accessories