Shop All Abrasive Blaster Accessories
Alc
Standard Blast Hood
Mfr # 40019
Zoro # G4292486
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoods
- For Use With All Blasting
- Size 5 in x 6 in
- Material Fabric
- Includes (1) 5x6 Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40019
- Zoro # G4292486
- UPC # 746340400192
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Size | 5 in x 6 in |
Overall Height | 6 in |
Overall Width | 5 in |
Overall Length | 6 in |
Details
Blasting Accessory Grouping | Hoods |
For Use With | All Blasting |
Material | Fabric |
Includes | (1) 5x6 Lens |
Item | Standard Blast Hood |
Accessory Type | Standard Blast Hood |
Description
Standard Blast Hood, Includes (1) 5x6 Lens, Product Type Hood, Overall Dia. Not Applicable, Overall Length 6 in, Overall Width 5 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40024, 40025, Material Fabric, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 60gr (15F306)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- DICO Buffing Compound, Clamshell, Green, 7.5 in. (529-GRN-B)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- ALC Wheel, 10" (40227)
- ALC Glove Clamps, PR (40240)
- ALC 3xin Lens (40028)
- ALC Gloves, 24" X 6", PR (40248)
- ALC Deluxe Hood (40339)
- ECONOLINE Right Glove- 24X8 (412020R)
- Alc Abrasive Blaster Accessories