Shop All Sand Blasters
Alc
Spot Blaster, 80-125 PSI
Mfr # 40013
Zoro # G4295882
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Min. CFM @ 80 PSI 20 cfm
- Nozzle Inner Dia. 5/16 in
- Includes (1) lb of Abrasive
- Air Pressure (PSI) 80 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40013
- Zoro # G4295882
- UPC # 746340033154
- Country of Origin United States
- Category Sand Blasters
Dimensions
Nozzle Inner Dia. | 5/16 in |
Hose Connector Size | 1/4 in |
Nozzle Connector Size | 5/16 in |
Details
Feed Type | Siphon |
Min. CFM @ 80 PSI | 20 cfm |
Item | Spot Blaster |
Includes | (1) lb of Abrasive |
Air Pressure (PSI) | 80 to 125 |
Blasting Accessory Grouping | Gun |
Nozzle Material | Ceramic |
Air Pressure - Maximum | 125 psi |
Air Flow - Maximum | 20 cfm |
Air Pressure - Minimum | 80 psi |
Hose Connector Type | NPT |
Gun Material | Steel |
Description
Spot Blaster, Product Type Spot Blaster, Feed Type Siphon, Air Flow - Maximum 20 cfm, Nozzle Inner Dia. 5/16 in, Nozzle Material Ceramic, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length Not Applicable, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Includes (1) lb of Abrasive, Gun Material Steel, Nozzle Connector Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- ALC Pressure Blaster, Portable, 34" H (40002)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- ALC Siphon Blaster, 50 lb Capacity, 7 Ft Hose (40017)
- ALC Pressure Blaster, w/Soda Blaster, 90 lb. (40002SB)
- ALC 3 Closure Gasket (40228)
- ALC Pressure Blaster, 150 lb Capacity (40004)
- ALC Pressure Blaster, 250 lb Capacity (40005)
- Alc Sand Blasters