Shop All Abrasive Blaster Accessories
Alc
Soda Blast Conversion Kit
Mfr # 40416
Zoro # G4316505
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 40003
- Accessory Type Soda Blast Conversion Kit
- Overall Length 8 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40416
- Zoro # G4316505
- UPC # 746340037084
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 8 in |
Overall Width | 9 in |
Overall Height | 8 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 40003 |
Item | Soda Blast Conversion Kit |
Accessory Type | Soda Blast Conversion Kit |
Description
Soda Blast Conversion Kit, Includes Not Applicable, Product Type Sodablast Conversion Kit, Compatible with Grainger Part Number 40003, Overall Dia. Not Applicable, Overall Length 8 in, Overall Width 9 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40001, 40002, 40002SB, 40003, 40003SB, 40004, 40005, 41600, Material Not Applicable, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- ALC 3x5in Screen (40029)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC 5x6in Lens (40025)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- ALC Blast Hose 1/2in ID x 10ft (40117)
- MARCO 1" ID Nylon Nozzle Holder - NPS (10NHN2)
- Alc Abrasive Blaster Accessories