Shop All Abrasive Blaster Accessories
Alc
Siphon Hose 7ft
Mfr # 40115
Zoro # G4295803
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With Siphon Blaster
- Size 7 ft
- Material Rubber
- Accessory Type Siphon Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40115
- Zoro # G4295803
- UPC # 746340401151
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 7 ft |
Overall Length | 7 ft |
Hose Outer Diameter | 5/16 in |
Hose Inner Diameter | 3/8 in |
Details
Blasting Accessory Grouping | Hoses |
For Use With | Siphon Blaster |
Item | Siphon Feed Blasting Hose |
Material | Rubber |
Accessory Type | Siphon Hose |
Air Pressure - Maximum | 125 psi |
Description
Siphon Feed Blasting Hose, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/16 in, Overall Length 7 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E765, Compatible with Manufacturer Model Number 40017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775357)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45157)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx20)
- ALC Pressure Nozzle Kit (40295)
- ALC Blast Hose 1/2in ID x 25ft (40120)
- ALC Blast Hose 1/2in ID x 8ft (41116)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC Window Underlay Roll, 24" X 120", PK10 (40252)
- ALC Sandblasting Gloves, 33" L x8" dia., PR (40250)
- MARCO Blast Hose 1-1/4" x 50 ft 2 ply (10SH114)
- Alc Abrasive Blaster Accessories