Shop All Abrasive Blaster Accessories
Alc
Siphon Head, w/Nozzle and Air Jet
Mfr # 40138
Zoro # G6086628
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Jet, Nozzle
- Accessory Type Siphon Head,w/Nozzle and Air Jet
- Nozzle Material Steel
- Nozzle Connector Size 1/4 in
- Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40138
- Zoro # G6086628
- UPC # 746340034519
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Connector Size | 1/4 in |
Hose Connector Size | 1/4 in |
Nozzle Inner Dia. | 1/4 in |
Details
Item | Siphon Head,w/Nozzle and Air Jet |
Includes | Air Jet, Nozzle |
Accessory Type | Siphon Head,w/Nozzle and Air Jet |
Nozzle Material | Steel |
Feed Type | Siphon |
Air Pressure - Maximum | 80 psi |
Air Flow - Maximum | 15 cfm |
Hose Connector Type | NPT |
Description
Siphon Head,w/Nozzle and Air Jet, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 15 cfm, Air Pressure - Maximum 80 psi, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Includes Air Jet, Nozzle, Nozzle Connector Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30006)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 1-1/4" Keyed A.H. (80284)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- ALC Steel Nozzle Silver, 15 cfm, Siphon, 1/4" (40051)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- ALC Steel Nozzle Kit (40054)
- ALC Pressure Nozzle Kit (40295)
- ALC LED Light Kit, Metal, 30" x 11" x 3" Size (40429)
- ALC Blasting Tray (41910)
- MARCO 3/16" Female Nut and Barb (1017016)
- Alc Abrasive Blaster Accessories