Shop All Sand Blasters
Alc
Siphon Blaster, 50 lb Capacity, 7 Ft Hose
Mfr # 40017
Zoro # G4313206
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blaster Grouping Portable Abrasive Blaster
- Feed Type Siphon
- Hopper Capacity (Lb.) 50 lb
- Hopper Material Steel
- Hose Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40017
- Zoro # G4313206
- UPC # 746340400178
- Country of Origin United States
- Category Sand Blasters
Dimensions
Hose Length | 7 ft |
Nozzle Inner Dia. | 13/64 in, 1/4 in, 5/16 in |
Tank Dimension (In.) | 10 x 17 |
Hose Inner Diameter | 3/8 in |
Tank Height | 17 in |
Tank Diameter | 10 in |
Overall Height | 18 in |
Description
Portable Abrasive Blaster, Weight Capacity 50 lb, Nozzle Inner Dia. 13/64 in, 1/4 in, 5/16 in, Hose Inner Diameter 3/8 in, Hose Length 7 ft, Air Flow - Maximum 20 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Nozzles, Siphon Gun, Feed Type Siphon, Blast Time - Maximum 40 min, Features Easy Setup, Overall Height 18 in, Tank Capacity 50 lb, Tank Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- ALC Pressure Blaster, 250 lb Capacity (40005)
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- ALC Spot Blaster, 80-125 PSI (40013)
- ALC 3 Closure Gasket (40228)
- ALC Pressure Blaster, 65 lb Capacity (40001)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- Alc Sand Blasters