Shop All Abrasive Blaster Accessories
Alc
Rubber Blast Gloves, PR
Mfr # 11640
Zoro # G4292443
product price: $36.39
/pr
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Gloves
- Size One Size Fits All
- Color Black
- Cuff Style Beaded
- Includes (2) 6" Gauntlet Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 11640
- Zoro # G4292443
- UPC # 746340018779
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | One Size Fits All |
Glove Length | 18 in |
Overall Width | 6 in |
Glove Diameter | 6 in |
Overall Length | 18 in |
Details
Blasting Accessory Grouping | Gloves |
Item | Blasting Glove Set |
Color | Black |
Cuff Style | Beaded |
Includes | (2) 6" Gauntlet Gloves |
Material | Rubber |
Cuff | Beaded |
Glove Material | Rubber |
Description
Blasting Glove Set, Includes (2) 6 In. Gauntlet Gloves, Glove Hand Style Left, Right, Glove Diameter 6 in, Overall Length 18 in, Glove Material Rubber, Compatible with Grainger Part Number 15E777, 15E778, 58LZ86, 58LZ87, Compatible with Manufacturer Model Number 40389, 40390, 42389, 42390, Overall Width 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- ALC Carbide Nozzle, 1/4 In. (40062)
- ALC Siphon Hose 7ft (40115)
- ALC Ceramic Nozzle, 7 cfm, Siphon, 13/64" (40056)
- ALC Economy Light Kit (40338)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- ALC Steel Hose Adapter (40192)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- Alc Abrasive Blaster Accessories