Shop All Abrasive Blaster Accessories
Alc
Pressure Nozzle Kit
Mfr # 40296
Zoro # G4295627
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With All Blasters
- Feed Type Pressure
- Nozzle Inner Dia. 1/4 in
- Min. CFM @ 80 PSI 80 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40296
- Zoro # G4295627
- UPC # 746340402967
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/4 in |
Base Outer Diameter | 1 1/8 in |
Overall Length | 3 3/4 in |
Inner Diameter | 1/4 in |
Tip Outer Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | All Blasters |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle Kit |
Min. CFM @ 80 PSI | 80 cfm |
Material | Ceramic |
Includes | Nozzle Washer |
Air Flow - Maximum | 80 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/4 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 80 cfm, Includes Nozzle Washer, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- ALC Blasting Basket (41909)
- ALC 3xin Lens (40028)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- ALC Blast Hose 1/2in ID x 10ft (40117)
- ALC Pressure Nozzle Kit (40294)
- ALC Ceramic Nozzle Kit (40060)
- Alc Abrasive Blaster Accessories