Shop All Abrasive Blaster Accessories
Alc
Pressure Nozzle Kit
Mfr # 40295
Zoro # G4295611
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With All Blasters
- Min. CFM @ 80 PSI 40 cfm
- Nozzle Inner Dia. 3/16 in
- Feed Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40295
- Zoro # G4295611
- UPC # 746340402950
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 3/16 in |
Inner Diameter | 3/16 in |
Tip Outer Diameter | 1/2 in |
Base Outer Diameter | 1 1/8 in |
Overall Length | 3 3/4 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | All Blasters |
Min. CFM @ 80 PSI | 40 cfm |
Feed Type | Pressure |
Material | Ceramic |
Item | Abrasive Blast Nozzle Kit |
Includes | Nozzle Washer |
Shape | Tapered |
Air Flow - Maximum | 40 cfm |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 40 cfm, Includes Nozzle Washer, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (287436)
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957307358)
- CLESCO CR-18 Standard Tapered Type Mandrel for Cartridge Roll (CR-18)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- ALC Steel Hose Adapter (40192)
- ALC Steel Nozzle Kit (40053)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC Abrasive Strainer Standard (41905)
- ALC Premium Light Kit, 2 x 4 In. (40235)
- Alc Abrasive Blaster Accessories