Shop All Abrasive Blaster Accessories
Alc
Pressure Nozzle Kit
Mfr # 40294
Zoro # G4295602
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With All Blasters
- Min. CFM @ 80 PSI 25 cfm
- Material Ceramic
- Feed Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alc
- MFR # 40294
- Zoro # G4295602
- UPC # 746340402943
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 5/32 in |
Inner Diameter | 3/16 in |
Base Outer Diameter | 1 1/8 in |
Overall Length | 3 3/4 in |
Tip Outer Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | All Blasters |
Min. CFM @ 80 PSI | 25 cfm |
Material | Ceramic |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle Kit |
Includes | Nozzle Washer |
Air Flow - Maximum | 25 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 25 cfm, Includes Nozzle Washer, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- NORTON ABRASIVES Sanding Sponge, X Med., 4.75x3.75x1/2 In (63642502538)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC 3x5in Screen (40029)
- ALC ALC Master Adapter (40132)
- ALC Sandblasting Gloves, 33" L x8" dia., PR (40250)
- ALC Ceramic Nozzle Alc, 125 cfm, 80 psi 5/16" (40072)
- ECONOLINE Lampshield, 1/16" Thickness, 12" x 25.5" (411422)
- Alc Abrasive Blaster Accessories