Shop All Abrasive Blaster Accessories
Alc
Pressure Nozzle Kit
Mfr # 40293
Zoro # G4295593
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With All Blasters
- Feed Type Pressure
- Min. CFM @ 80 PSI 15 cfm
- Nozzle Inner Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alc
- MFR # 40293
- Zoro # G4295593
- UPC # 746340402936
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/8 in |
Tip Outer Diameter | 1/2 in |
Overall Length | 3 3/4 in |
Base Outer Diameter | 1 1/8 in |
Inner Diameter | 1/8 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | All Blasters |
Feed Type | Pressure |
Min. CFM @ 80 PSI | 15 cfm |
Item | Abrasive Blast Nozzle Kit |
Material | Ceramic |
Includes | Nozzle Washer |
Shape | Tapered |
Air Flow - Maximum | 15 cfm |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 15 cfm, Includes Nozzle Washer, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 45179, Med 4 in 1/4-20 (7000045281)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098188)
- ALC Foot Pedal Kit (11666)
- ALC Deluxe Hood (40339)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- ALC Rubber Blast Gloves, PR (11640)
- ALC Blast Hose 1/2in ID x 15ft (40118)
- ALC Ceramic Nozzle Kit (40061)
- ALC Glove Clamps, PR (40240)
- Alc Abrasive Blaster Accessories