Shop All Abrasive Blaster Accessories
Alc
Pressure Nozzle Kit
Mfr # 40292
Zoro # G4295584
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With All Blasters
- Material Ceramic
- Min. CFM @ 80 PSI 7 cfm
- Feed Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40292
- Zoro # G4295584
- UPC # 746340402929
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 3/32 in |
Inner Diameter | 1/8 in |
Overall Length | 3 3/4 in |
Tip Outer Diameter | 1/2 in |
Base Outer Diameter | 1 1/8 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | All Blasters |
Material | Ceramic |
Min. CFM @ 80 PSI | 7 cfm |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle Kit |
Includes | Nozzle Washer |
Air Flow - Maximum | 7 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 7 cfm, Includes Nozzle Washer, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. (524070Z-50)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- ALC Blast Hood w/ Bump Cap (40024)
- ALC Gun Pressure Hose, Siphon, 4 ft. (11595)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- ALC Blasting Tray (41910)
- MARCO Nozzle Washer For 50 mm Nozzle 10/Pkg (10NW50)
- Alc Abrasive Blaster Accessories