Shop All Sand Blasters
Alc
Pressure Blaster, 150 lb Capacity
Mfr # 40004
Zoro # G4295523
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blaster Grouping Portable Abrasive Blaster
- Feed Type Pressure
- Hopper Capacity (Lb.) 150 lb
- Hopper Material Steel
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40004
- Zoro # G4295523
- UPC # 746340400048
- Country of Origin United States
- Category Sand Blasters
Dimensions
Hose Length | 15 ft |
Nozzle Inner Dia. | 1/8 in, 5/32 in |
Tank Dimension (In.) | 10 x 25 |
Overall Height | 37 in |
Tank Height | 27 in |
Hose Inner Diameter | 1/2 in |
Tank Diameter | 10 in |
Description
Portable Abrasive Blaster, Weight Capacity 150 lb, Nozzle Inner Dia. 1/8 in, 5/32 in, Hose Inner Diameter 1/2 in, Hose Length 15 ft, Air Flow - Maximum 125 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Nozzles, Feed Type Pressure, Blast Time - Maximum 60 min, Blast Time - Minimum 45 min, Features Pressure Relief Valve, Overall Height 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- CLESCO SD-016048-06QL Quick Lock Sanding Drum with Shank (SD-016048-06QL)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- METABO Flap Disc 6" Flapper Plus 80 7/8 T27 Fiberglass (629486000)
- ALC Spot Blaster, 80-125 PSI (40013)
- ALC Siphon Blaster, 50 lb Capacity, 7 Ft Hose (40017)
- ALC Adjustable Body File Holder Economy (77348)
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- ALC Pressure Blaster, 250 lb Capacity (40005)
- ALC 3 Closure Gasket (40228)
- AMERICAN HAWK INDUSTRIAL Portable Pressure Blaster System with Remote Control, 250 LB Capacity (DB02500RC)
- Alc Sand Blasters