Shop All Abrasive Blaster Accessories
Alc
Premium Light Kit, 2 x 4 In.
Mfr # 40235
Zoro # G4292452
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 53RJ25, 53RJ26, 53RJ27
- Size 2 x 4 in
- Includes (1) Base, (1) Glass Cover (1) Switch with Plug
- Accessory Type Premium Light Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40235
- Zoro # G4292452
- UPC # 746340035349
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 2 x 4 in |
Overall Width | 2 in |
Overall Length | 4 in |
Overall Height | 4 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 53RJ25, 53RJ26, 53RJ27 |
Item | Premium Light Kit |
Includes | (1) Base, (1) Glass Cover (1) Switch with Plug |
Accessory Type | Premium Light Kit |
Description
Premium Light Kit, Includes (1) Base, (1) Glass Cover (1) Switch with Plug, Product Type Premium Light Kit, Compatible with Grainger Part Number 53RJ25, 53RJ26, 53RJ27, Overall Dia. Not Applicable, Overall Length 4 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40403, 40411, 40413, Material Not Applicable, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2 x 1/4 x 7/8", 36Grit (739100)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- MAKITA Flexible Hose (191496-7)
- ALC Ceramic Nozzle Alc, 15cfm, 80psi 1/8" (40068)
- ALC Blast Hose 1/2in ID x 8ft (41116)
- ALC Ceramic Nozzle Kit (40061)
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- ALC Window Underlay (10357)
- ALC Conversion Kit, Deadman System, 15 ft. (40179)
- MARCO Cover Gasket for Blastmaster® 153 Remote Control Valve (10L66EVG)
- Alc Abrasive Blaster Accessories