Shop All Blast Cabinets
Alc
Polymer Floor Model Cabinet
Mfr # 40391
Zoro # G4295794
product price: $821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Application Abrasive Blasting
- Cabinet Material LDPE
- Work Area Height 23 in
- Overall Width 38 in
- Blast Cabinet Grouping Abrasive Blast Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40391
- Zoro # G4295794
- UPC # 746340403919
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Work Area Height | 23 in |
Overall Width | 38 in |
Work Area Depth | 23 in |
Overall Depth | 24 in |
Overall Dimensions | 38 in x 58 in x 24 in |
Work Area Width | 35 in |
Work Area Dimensions | 35 in x 23 in x 23 in |
Overall Height | 58 in |
Window Width | 33 in |
Window Height | 15 1/2 in |
Top Opening Width | 33 in |
Top Opening Height | 16 in |
Description
Pneumatic Blast Cabinet, Cabinet Material LDPE, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 35 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Blasting Gun, Hose, Light Kit, Work Area Width 35 in, Work Area Depth 23 in, Work Area Height 23 in, Top Opening Width 33 in, Top Opening Height 16 in, Overall Width 38 in, Overall Depth 24 in, Overall Height 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (235116)
- 3M Fibre Disc 982C, TN Quick Change, 7in, 36+, Trial Pack, 10/pk (7010363648)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12616)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40411)
- ALC Polymer Bench Top Cabinet (40390)
- ALC Cabinet, 3624 with Trigger Gun Dd (40402)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40413)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40403)
- ALC Polymer Bench Top Cabinet (40389)
- S AND H INDUSTRIES Allsource Front Open High Pressure Blast Cabinet, Steel (42000)
- Alc Blast Cabinets