Shop All Abrasive Blaster Accessories
Alc
Light Window Underlay Protector, PK5
Mfr # 11697
Zoro # G210769152
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Length 17 in
- Overall Height 1/4 in
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 11697
- Zoro # G210769152
- UPC # 746340019363
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 17 in |
Overall Height | 1/4 in |
Overall Width | 13 1/2 in |
Details
Item | Light Window Underlay Protector |
Material | Polystyrene |
Description
Light Window Underlay Protector, Includes Not Applicable, Product Type Underlay, Compatible with Grainger Part Number 15E777, Overall Dia. Not Applicable, Overall Length 17 in, Overall Width 13 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40389, Material Polystyrene, Overall Height 1/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8426S)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- ALC ALC Master Adapter (40132)
- ALC Air Jet, Gold, 7 cfm, 5/64" (40047)
- ALC Steel Grit, M, 25 lb. (40109)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- ALC Sealing Blocks, Rubber, PK3 (40164)
- ALC Conversion Kit, Deadman System, 15 ft. (40179)
- MARCO Hair Pin Clip (10L103H)
- Alc Abrasive Blaster Accessories