Shop All Abrasive Blaster Accessories
Alc
LED Light Kit, Metal, 30" x 11" x 3" Size
Mfr # 40429
Zoro # G3783223
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALC Abrasive Blast Cabinets
- Size 30 in x 11 in x 3 in
- Overall Height (In.) 3 in
- Includes (3) LED Bulbs
- Accessory Type LED Light Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40429
- Zoro # G3783223
- UPC # 746340072214
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 30 in x 11 in x 3 in |
Overall Height (In.) | 3 in |
Overall Length | 30 in |
Overall Width | 11 in |
Overall Height | 3 in |
Details
For Use With | ALC Abrasive Blast Cabinets |
Item | LED Light Kit |
Includes | (3) LED Bulbs |
Accessory Type | LED Light Kit |
Description
LED Light Kit, Includes (3) LED Bulbs, Product Type Light Kit, Compatible with Grainger Part Number 448M07, 448M08, Overall Dia. Not Applicable, Overall Length 30 in, Overall Width 11 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40403L, 40411L, Material Not Applicable, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Wool Pad, Extra Fine, PK2 (07660701727)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 1/2" dia. (05245)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- ALC Window Underlay, Pk5 (11699)
- ALC Pressure Nozzle Kit (40293)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- ALC ALC Adapter Kit (40086)
- ALC LED Light Kit, Metal, 52" x 11" x 3" Size (40430)
- ALC Steel Nozzle Kit (40053)
- MARCO Coupling Gasket - 10/Pkg (10SBG)
- Alc Abrasive Blaster Accessories