Shop All Abrasive Blaster Accessories
Alc
Gloves, 24" X 6", PR
Mfr # 40248
Zoro # G7771550
product price: $53.55
/pr
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 53RJ25, 53RJ26, 53RJ27
- Size 24" X 6"
- Material Rubber
- Overall Dia. (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40248
- Zoro # G7771550
- UPC # 746340402486
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 24" X 6" |
Overall Dia. (In.) | 6 |
Glove Length | 24 in |
Cuff Opening Diameter | 6 in |
Glove Diameter | 6 in |
Overall Length | 24 in |
Overall Width | 6 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 53RJ25, 53RJ26, 53RJ27 |
Material | Rubber |
Item | Blasting Glove Set |
Cuff | 6 in dia |
Application | 53RJ26, 53RJ27, and All ALC Steel Cabinets, For Use With 53RJ25 |
Glove Coating Coverage | Full |
Glove Coating Material | Natural Rubber |
Glove Material | Rubber |
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 6 in, Overall Length 24 in, Glove Material Rubber, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Overall Width 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- ALC Filter Bag, 26" dia., 50 Micron, Felt (40267SM)
- ALC Pressure Relief Valve, 125 psi (40229)
- ALC Gun with 5/16" Steel Nozzle/ Siphon (40162)
- ALC 3x5in Screen (40029)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- ALC Deadman Handle (40166)
- S & H INDUSTRIES SANDBLAST NOZZLE 1/8" 3 PK (AC40356)
- Alc Abrasive Blaster Accessories