Shop All Abrasive Blaster Accessories
Alc
Glove Clamps, PR
Mfr # 40240
Zoro # G6086208
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Glove Clamps
- Overall Height 6 in
- Overall Width 6 in
- Accessory Type Glove Clamps,PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40240
- Zoro # G6086208
- UPC # 746340402400
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Overall Dia. | 6 1/2 in |
Details
Material | Steel |
Item | Glove Clamps |
Includes | (2) Glove Clamps |
Accessory Type | Glove Clamps,PR |
Description
Glove Clamps, Includes (2) Glove Clamps, Product Type Glove Clamps, Compatible with Grainger Part Number 15E777, 15E778, 15E779, Overall Dia. 6 1/2 in, Overall Length Not Applicable, Overall Width 6 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40389, 40390, 40391, Material Steel, Overall Height 6 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- BRUSH RESEARCH MANUFACTURING OLK- 9 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (OLK)
- ALC Blast Hood w/ Bump Cap (40024)
- ALC Steel Nozzle Kit (40054)
- ALC Blasting Tray (41910)
- ALC Siphon Head, w/Nozzle and Air Jet (40138)
- ALC Deadman Handle (40166)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- MARCO 1-1/4" & 1-1/2" Gatekeeper Air Valve Service Kit (1013101)
- Alc Abrasive Blaster Accessories