Shop All Abrasive Blaster Accessories
Alc
Foot Pedal Kit
Mfr # 11666
Zoro # G4314746
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 15E777, 15E778, 15E779
- Size 6 x 6 in
- Includes Foot Pedal Assembly, Hoses to Connect the Gun to Foot Pedal, Triggerless Siphon Gun with 1/4 in Steel Nozzle
- Accessory Type Foot Pedal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 11666
- Zoro # G4314746
- UPC # 746340116666
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 6 x 6 in |
Overall Height | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 15E777, 15E778, 15E779 |
Includes | Foot Pedal Assembly, Hoses to Connect the Gun to Foot Pedal, Triggerless Siphon Gun with 1/4 in Steel Nozzle |
Item | Foot Pedal & Gun Kit |
Accessory Type | Foot Pedal Kit |
Description
Foot Pedal & Gun Kit, Includes Foot Pedal Assembly, Hoses to Connect the Gun to Foot Pedal, Triggerless Siphon Gun with 1/4 in Steel Nozzle, Product Type Foot Pedal & Gun Kit, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Overall Dia. Not Applicable, Overall Length 6 in, Overall Width 6 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Material Not Applicable, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660705466)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- ALC Steel Nozzle Kit (40053)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- ALC Replacement Viewing Lens, 5" x 6", PK25 (40026)
- ALC Gun Pressure Hose, Siphon, 4 ft. (11595)
- MARCO 16" Abrasive Blasting Pot Screen (1003102)
- Alc Abrasive Blaster Accessories