Shop All Abrasive Blaster Accessories
Alc
Economy Light Kit
Mfr # 40338
Zoro # G4292337
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 15E777, 15E778, 15E779
- Size 2 x 4 in
- Accessory Type Economy Light Kit
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40338
- Zoro # G4292337
- UPC # 746340403384
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 2 x 4 in |
Overall Height | 4 in |
Overall Length | 4 in |
Overall Width | 2 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 15E777, 15E778, 15E779 |
Item | Economy Light Kit |
Accessory Type | Economy Light Kit |
Description
Economy Light Kit, Includes Not Applicable, Product Type Light Kit, Compatible with Grainger Part Number 15E777, 15E778, 15E779, Overall Dia. Not Applicable, Overall Length 4 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40389, 40390, 40391, Material Not Applicable, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22325)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- ALC Steel Hose Adapter (40192)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC Pressure Nozzle Kit (40295)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- ALC LED Light Kit, Metal, 52" x 11" x 3" Size (40430)
- MARCO Gatekeeper Air Valve - 2" (1013300)
- Alc Abrasive Blaster Accessories