Shop All Abrasive Blaster Accessories
Alc
Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4"
Mfr # 40071
Zoro # G6085550
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Accessory Type Ceramic Nozzle Alc,80 cfm,80 psi,1/4"
- Feed Type Pressure
- Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alc
- MFR # 40071
- Zoro # G6085550
- UPC # 746340400710
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Item | Abrasive Blast Nozzle |
Material | Ceramic |
Accessory Type | Ceramic Nozzle Alc,80 cfm,80 psi,1/4" |
Feed Type | Pressure |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252842204)
- ECONOLINE Motor Gasket (403510)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- ALC Air Jet, Gold, 7 cfm, 5/64" (40047)
- ALC Blast Hood w/ Bump Cap (40024)
- ALC Blast Hose 1/2in ID x 15ft (40118)
- ALC Siphon Hose 7ft (40115)
- ALC Nozzle Retainer Washer, 3 Pk (40196)
- ALC Sealing Blocks, Rubber, PK3 (40164)
- WIZARD 11251 Mini Buffing System 4 x 0.25 in. (WIZ-11251)
- Alc Abrasive Blaster Accessories