Shop All Abrasive Blaster Accessories
Alc
Ceramic Nozzle, 15 cfm, Siphon, 1/4"
Mfr # 40057
Zoro # G6085508
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Accessory Type Ceramic Nozzle,15 cfm,Siphon,1/4"
- Feed Type Siphon
- Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40057
- Zoro # G6085508
- UPC # 746340033901
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Material | Ceramic |
Item | Abrasive Blast Nozzle |
Accessory Type | Ceramic Nozzle,15 cfm,Siphon,1/4" |
Feed Type | Siphon |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Ceramic, Shape Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TS, PK25 (66261162321)
- VSM VSM 6" Diameter HOOK AND LOOP Sanding Disc, Ceramic, 40G, X-Weight, PK 10 (289172)
- NAMPOWER BRUSH CW6180SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 80SC, 2" Arbor Hole, 1.5" Trim Length (CW6180SC)
- ALC Deluxe Industrial Hood (40556)
- ALC Deluxe Hood (40339)
- ALC Wheel, 10" (40227)
- ALC Ceramic Nozzle Kit (40060)
- ALC Window Underlay, Pk5 (11699)
- ALC Steel Hose Adapter (40192)
- AMERICAN ABRASIVE SUPPLY Safety Cable, for 1/2" - 1" ID Hose (SC 1/2"-1)
- Alc Abrasive Blaster Accessories