Shop All Abrasive Blaster Accessories
Alc
Blasting Tray
Mfr # 41910
Zoro # G4292346
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With All Abrasive Blast Cabinets
- Material Metal
- Accessory Type Blasting Tray
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 41910
- Zoro # G4292346
- UPC # 746340419101
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Width | 10 1/4 in |
Overall Length | 18 in |
Overall Height | 2 1/8 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | All Abrasive Blast Cabinets |
Material | Metal |
Item | Blasting Tray |
Accessory Type | Blasting Tray |
Description
Blasting Tray, Includes Not Applicable, Product Type Blasting Tray, Overall Dia. Not Applicable, Overall Length 18 in, Overall Width 10 1/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Material Metal, Overall Height 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 6" Convex Flap disc P80 CER (626489000)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20089)
- MIRKA Abranet Ace 3" Grip P600 (AC-203-600)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- ALC Foot Pedal Kit (11666)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC Siphon Hose 7ft (40115)
- ALC Soda Blast Conversion Kit (40416)
- ALC Steel Nozzle Kit (40054)
- ALC Ceramic Nozzle Alc, 125 cfm, 80 psi 5/16" (40072)
- KURIYAMA 1-1/4" Sandblast Adapter (SB-AL1)
- Alc Abrasive Blaster Accessories